Motion
858482  WHL 8X2X3 5AMEDIUM METAL FINISH

3M
858482 WHL 8X2X3 5AMEDIUM METAL FINISH

Convolute Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 8 in, Maximum RPM: 4500 RPM
MI ITEM #02560528
MFR #858482 WHL 8X2X3 5AMEDIUM METAL FINISH
Price$530.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
858482 WHL 8X2X3 5AMEDIUM METAL FINISH

Convolute Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 8 in, Maximum RPM: 4500 RPM
MI ITEM #02560528
MFR #858482 WHL 8X2X3 5AMEDIUM METAL FINISH

Mfr description
858482 WHL 8X2X3 5AMEDIUM METAL FINISH
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$530.80/each

Specifications

Dimensions

  • Center Hole Diameter  
    3 in
  • Overall Diameter
    8 in
  • Overall Width
    2 in
  • Wheel Diameter  
    8 in
  • Wheel Thickness  
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Long Description
    The 858482 WHL 8X2X3 5AMEDIUM METAL FINISH is a Convolute Non-Woven Deburring Wheel constructed with Aluminum Oxide abrasive featuring an 8 in wheel diameter, 2 in wheel thickness, 3 in center hole diameter, and Medium grade, ideal for metal finishing.
  • Manufacturer Stock Number
    66000047093
  • Manufacturer Upc Number
    00051115371097
  • Material
    Aluminum Oxide
  • Max Rpm
    4500 rpm
  • UPC_NO
    00051115371097
  • Wheel Type
    Convolute

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)