Overview
Mfr description
840352 2" SOCATT MEDIUM EDGEPRO-RC
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Abrasive TypeNon-Woven
- Disc Diameter
- Abrasive MaterialAluminum Oxide
- GradeMedium
- Backing MaterialNylon
- Max Rpm18000 rpm
- Includes Center HoleCenter Hole Not Included
- Includes Vacuum HolesVacuum Holes Not Included
- Disc ColorMaroon
- UPC_NO00051115368240
- Manufacturer Package Quantity50
- Mounting TypeQuick-Change Type S
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data