Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
840453

Non-Woven Finishing Disc - 3 in Disc Dia, Aluminum Oxide, 12000 RPM, 25 Per Pack
MI ITEM #02560543
MFR #840453

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
840453 3" SOCATT V-FINE EDGEPRO-RC
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Very Fine
  • Backing Material
    Nylon
  • Max Rpm
    12000 rpm
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Disc Color
    Blue
  • UPC_NO
    00051115368264
  • Manufacturer Package Quantity
    25
  • Mounting Type
    Quick-Change Type S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text