Overview
Mfr description
840473 3" LOCKIT V-FINE EDGEPRO-RC
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Abrasive TypeNon-Woven
- Disc Diameter
- Abrasive MaterialAluminum Oxide
- GradeVery Fine
- Backing MaterialNylon
- Max Rpm12000 rpm
- Includes Center HoleCenter Hole Not Included
- Includes Vacuum HolesVacuum Holes Not Included
- Disc ColorBlue
- UPC_NO00051115368325
- Manufacturer Package Quantity25
- Mounting TypeQuick-Change Type R
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data