Overview
Mfr description
840343 2" CLICKON V-FINE S/COND-FE
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Abrasive TypeNon-Woven
- Disc Diameter
- Abrasive MaterialAluminum Oxide
- GradeVery Fine
- Backing MaterialNylon
- Max Rpm20000 rpm
- Includes Center HoleCenter Hole Not Included
- Includes Vacuum HolesVacuum Holes Not Included
- Disc ColorBlue
- UPC_NO00051115368387
- Manufacturer Package Quantity50
- Mounting TypeQuick-Change Type P
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data