Motion
840388  2" LOCKIT MEDIUM S/COND-GP

3M
840388 2" LOCKIT MEDIUM S/COND-GP

Non-Woven Finishing Disc - 2.0000 in Disc Dia, Aluminum Oxide, 20000 rpm
Mi Item #02560567
MFR #840388 2" LOCKIT MEDIUM S/COND-GP
Price$2.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
840388 2" LOCKIT MEDIUM S/COND-GP

Non-Woven Finishing Disc - 2.0000 in Disc Dia, Aluminum Oxide, 20000 rpm
Mi Item #02560567
MFR #840388 2" LOCKIT MEDIUM S/COND-GP

Mfr description
840388 2" LOCKIT MEDIUM S/COND-GP
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.91/each

Specifications

Dimensions

  • Disc Diameter  
    2 in
  • Overall Diameter
    2.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Blending, Cleaning, Deburring
  • Backing Material
    Nylon
  • Color
    Maroon
  • Disc Attachment Type
    Type 3
  • Disc Color
    Maroon
  • Grade
    Medium
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    66000007147
  • Manufacturer Upc Number
    00051115331138
  • Max Rpm
    20000 rpm
  • Mounting Type
    Quick-Change Type R
  • Series
    584421
  • UPC_NO
    00051115331138
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)