Motion
840033  3/4" SOCATT V-FINE S/COND-FE

3M
840033 3/4" SOCATT V-FINE S/COND-FE

Non-Woven Finishing Disc - 3/4 in Disc Dia, Aluminum Oxide, 20000 RPM, 50 Per Pack
MI ITEM #02560595
MFR #840033 3/4" SOCATT V-FINE S/COND-FE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
840033 3/4" SOCATT V-FINE S/COND-FE

Non-Woven Finishing Disc - 3/4 in Disc Dia, Aluminum Oxide, 20000 RPM, 50 Per Pack
MI ITEM #02560595
MFR #840033 3/4" SOCATT V-FINE S/COND-FE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    3/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Backing Material
    Nylon
  • Disc Color
    Blue
  • Grade
    Very Fine
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    66000006727
  • Manufacturer Upc Number
    00051115330711
  • Max Rpm
    20000 rpm
  • Mounting Type
    Quick-Change Type S
  • UPC_NO
    00051115330711

Overview

Mfr description
840033 3/4" SOCATT V-FINE S/COND-FE
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought