Motion
840232  1-1/2 SOCATT MEDIUM S/COND-FE

3M
840232 1-1/2 SOCATT MEDIUM S/COND-FE

Non-Woven Finishing Disc - 1-1/2 in Disc Dia, Aluminum Oxide, 20000 RPM, 50 Per Pack
MI ITEM #02560602
MFR #840232 1-1/2 SOCATT MEDIUM S/COND-FE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
840232 1-1/2 SOCATT MEDIUM S/COND-FE

Non-Woven Finishing Disc - 1-1/2 in Disc Dia, Aluminum Oxide, 20000 RPM, 50 Per Pack
MI ITEM #02560602
MFR #840232 1-1/2 SOCATT MEDIUM S/COND-FE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
840232 1-1/2 SOCATT MEDIUM S/COND-FE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Backing Material
    Nylon
  • Max Rpm
    20000 rpm
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Disc Color
    Maroon
  • Manufacturer Stock Number
    66000006933
  • Manufacturer Upc Number
    00051115330926
  • UPC_NO
    00051115330926
  • Color
    Red
  • Manufacturer Package Quantity
    50
  • Mounting Type
    Quick-Change Type S
  • Overall Diameter
    1.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text