Motion
33102 840332 QUICK CHANGE TS SURFACE CONDITIONING FE DISC

3M
33102 840332 QUICK CHANGE TS SURFACE CONDITIONING FE DISC

Non-Woven Finishing Disc - 2.0000 in Disc Dia, Aluminum Oxide, 20000 rpm
Mi Item #02560605
MFR #33102 840332 QUICK CHANGE TS SURFACE CONDITIONING FE DISC
Price$2.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
33102 840332 QUICK CHANGE TS SURFACE CONDITIONING FE DISC

Non-Woven Finishing Disc - 2.0000 in Disc Dia, Aluminum Oxide, 20000 rpm
Mi Item #02560605
MFR #33102 840332 QUICK CHANGE TS SURFACE CONDITIONING FE DISC

Mfr description
33102 840332 QUICK CHANGE TS SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.91/each

Specifications

Dimensions

  • Disc Diameter  
    2 in
  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Deburring, Finishing, Grinding, Surface Preparation
  • Backing Material
    Nylon
  • Color
    Red
  • Disc Color
    Maroon
  • Grade
    Medium
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    66000007030
  • Manufacturer Upc Number
    00051115331022
  • Max Rpm
    20000 rpm
  • Mounting Type
    Quick-Change Type S
  • UPC_NO
    00051115331022
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)