Motion
840383  2" LOCKIT V-FINE S/COND-FE

3M
840383 2" LOCKIT V-FINE S/COND-FE

Non-Woven Finishing Disc - 2 in Disc Dia, Aluminum Oxide, 20000 RPM, 50 Per Pack
Mi Item #02560622
MFR #840383 2" LOCKIT V-FINE S/COND-FE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
840383 2" LOCKIT V-FINE S/COND-FE

Non-Woven Finishing Disc - 2 in Disc Dia, Aluminum Oxide, 20000 RPM, 50 Per Pack
Mi Item #02560622
MFR #840383 2" LOCKIT V-FINE S/COND-FE

Mfr description
840383 2" LOCKIT V-FINE S/COND-FE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
The quantity selected requires a Quote Request.
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    2 in
  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Backing Material
    Nylon
  • Color
    Blue
  • Disc Color
    Blue
  • Grade
    Very Fine
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    66000001066
  • Manufacturer Upc Number
    00051115325069
  • Max Rpm
    20000 rpm
  • Mounting Type
    Quick-Change Type R
  • UPC_NO
    00051115325069
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)