Motion
840482  3" LOCKIT MEDIUM S/COND-FE

3M
840482 3" LOCKIT MEDIUM S/COND-FE

Non-Woven Finishing Disc - 3 in Disc Dia, Aluminum Oxide, 18000 RPM, 25 Per Pack
Mi Item #02560626
MFR #840482 3" LOCKIT MEDIUM S/COND-FE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
840482 3" LOCKIT MEDIUM S/COND-FE

Non-Woven Finishing Disc - 3 in Disc Dia, Aluminum Oxide, 18000 RPM, 25 Per Pack
Mi Item #02560626
MFR #840482 3" LOCKIT MEDIUM S/COND-FE

Mfr description
840482 3" LOCKIT MEDIUM S/COND-FE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
The quantity selected requires a Quote Request.
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Backing Material
    Nylon
  • Color
    Maroon
  • Disc Attachment Type
    Type 3
  • Disc Color
    Maroon
  • Grade
    Medium
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    66000001074
  • Manufacturer Upc Number
    00051115325076
  • Max Rpm
    18000 rpm
  • Mounting Type
    Quick-Change Type R
  • Series
    584421
  • UPC_NO
    00051115325076
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)