Motion
840135  1" SOCATT MEDIUM S/COND-RC

3M
840135 1" SOCATT MEDIUM S/COND-RC

Non-Woven Finishing Disc - 1 in Disc Dia, Aluminum Oxide, 20000 RPM, 50 Per Pack
MI ITEM #02560639
MFR #840135 1" SOCATT MEDIUM S/COND-RC
List Price$1.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
840135 1" SOCATT MEDIUM S/COND-RC

Non-Woven Finishing Disc - 1 in Disc Dia, Aluminum Oxide, 20000 RPM, 50 Per Pack
MI ITEM #02560639
MFR #840135 1" SOCATT MEDIUM S/COND-RC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.85/each for your price

Overview

Mfr description
840135 1" SOCATT MEDIUM S/COND-RC
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Backing Material
    Nylon
  • Max Rpm
    20000 rpm
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Disc Color
    Maroon
  • Manufacturer Stock Number
    66000006875
  • Manufacturer Upc Number
    00051115330865
  • UPC_NO
    00051115330865
  • Color
    Red
  • Manufacturer Package Quantity
    50
  • Mounting Type
    Quick-Change Type S
  • Overall Diameter
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text