Motion
840335  2" SOCATT MEDIUM S/COND-RC

3M
840335 2" SOCATT MEDIUM S/COND-RC

Standard Abrasives Non-Woven Finishing Disc - 2.0000 in Disc Dia, Aluminum Oxide, 20000 rpm
MI ITEM #02560641
MFR #840335 2" SOCATT MEDIUM S/COND-RC
Price$3.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
840335 2" SOCATT MEDIUM S/COND-RC

Standard Abrasives Non-Woven Finishing Disc - 2.0000 in Disc Dia, Aluminum Oxide, 20000 rpm
MI ITEM #02560641
MFR #840335 2" SOCATT MEDIUM S/COND-RC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.13/each

Specifications

Dimensions

  • Disc Diameter  
    2 in
  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Blending, Deburring
  • Backing Material
    Nylon
  • Color
    Red
  • Disc Color
    Maroon
  • Grade
    Medium
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    66000007048
  • Manufacturer Upc Number
    00051115331039
  • Max Rpm
    20000 rpm
  • Mounting Type
    Quick-Change Type S
  • UPC_NO
    00051115331039

Overview

Mfr description
840335 2" SOCATT MEDIUM S/COND-RC
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought