Motion
840334  2" SOCATT COARSE S/COND-RC

3M
840334 2" SOCATT COARSE S/COND-RC

Standard Abrasives Non-Woven Finishing Disc - 2.0000 in Disc Dia, Aluminum Oxide, 20000 rpm
MI ITEM #02560642
MFR #840334 2" SOCATT COARSE S/COND-RC
Your Price$2.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
840334 2" SOCATT COARSE S/COND-RC

Standard Abrasives Non-Woven Finishing Disc - 2.0000 in Disc Dia, Aluminum Oxide, 20000 rpm
MI ITEM #02560642
MFR #840334 2" SOCATT COARSE S/COND-RC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2.85/each(List $2.91)

Overview

Mfr description
840334 2" SOCATT COARSE S/COND-RC
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Coarse
  • Backing Material
    Nylon
  • Max Rpm
    20000 rpm
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Disc Color
    Brown
  • Manufacturer Stock Number
    66000045139
  • Manufacturer Upc Number
    00051115369131
  • UPC_NO
    00051115369131
  • Application
    Blending, Deburring
  • Color
    Brown
  • Manufacturer Package Quantity
    50
  • Mounting Type
    Quick-Change Type S
  • Overall Diameter
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text