Motion
840484  3" LOCKIT COARSE S/COND-RC

3M
840484 3" LOCKIT COARSE S/COND-RC

Non-Woven Finishing Disc - 3 in Disc Dia, Aluminum Oxide, 18000 RPM, 25 Per Pack
Mi Item #02560659
MFR #840484 3" LOCKIT COARSE S/COND-RC
Price$5.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
840484 3" LOCKIT COARSE S/COND-RC

Non-Woven Finishing Disc - 3 in Disc Dia, Aluminum Oxide, 18000 RPM, 25 Per Pack
Mi Item #02560659
MFR #840484 3" LOCKIT COARSE S/COND-RC

Mfr description
840484 3" LOCKIT COARSE S/COND-RC
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.54/each

Specifications

Dimensions

  • Disc Diameter  
    3 in
  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Backing Material
    Nylon
  • Color
    Brown
  • Disc Color
    Brown
  • Grade
    Coarse
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    66000007303
  • Manufacturer Upc Number
    00051115331299
  • Max Rpm
    18000 rpm
  • Mounting Type
    Quick-Change Type R
  • UPC_NO
    00051115331299
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)