Overview
Mfr description
810215 1-1/2 LOCKIT V-FINE A/O BUFF-GP
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Abrasive TypeNon-Woven
- Disc Diameter
- Abrasive MaterialAluminum Oxide
- GradeVery Fine
- Backing MaterialNylon
- Max Rpm12000 rpm
- Includes Center HoleCenter Hole Not Included
- Includes Vacuum HolesVacuum Holes Not Included
- Disc ColorMaroon
- UPC_NO00051115351518
- Manufacturer Package Quantity50
- Mounting TypeQuick-Change Type R
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data