Motion
810315  2" LOCKIT V-FINE A/O BUFF-GP

3M
810315 2" LOCKIT V-FINE A/O BUFF-GP

Non-Woven Finishing Disc - 2 in Disc Dia, Aluminum Oxide, 12000 RPM, 50 Per Pack
MI ITEM #02560680
MFR #810315 2" LOCKIT V-FINE A/O BUFF-GP
List Price$2.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
810315 2" LOCKIT V-FINE A/O BUFF-GP

Non-Woven Finishing Disc - 2 in Disc Dia, Aluminum Oxide, 12000 RPM, 50 Per Pack
MI ITEM #02560680
MFR #810315 2" LOCKIT V-FINE A/O BUFF-GP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.52/each for your price

Overview

Mfr description
810315 2" LOCKIT V-FINE A/O BUFF-GP
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Very Fine
  • Backing Material
    Nylon
  • Max Rpm
    12000 rpm
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Disc Color
    Maroon
  • Manufacturer Stock Number
    66000006370
  • Manufacturer Upc Number
    00051115330360
  • UPC_NO
    00051115330360
  • Color
    Red
  • Manufacturer Package Quantity
    50
  • Mounting Type
    Quick-Change Type R
  • Overall Diameter
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text