Motion
810412  3" LOCKIT MEDIUM A/O BUFF-GP

3M
810412 3" LOCKIT MEDIUM A/O BUFF-GP

Standard Abrasives Non-Woven Finishing Disc - 3.0000 in Disc Dia, Aluminum Oxide, 8000 rpm
MI ITEM #02560685
MFR #810412 3" LOCKIT MEDIUM A/O BUFF-GP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
810412 3" LOCKIT MEDIUM A/O BUFF-GP

Standard Abrasives Non-Woven Finishing Disc - 3.0000 in Disc Dia, Aluminum Oxide, 8000 rpm
MI ITEM #02560685
MFR #810412 3" LOCKIT MEDIUM A/O BUFF-GP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
810412 3" LOCKIT MEDIUM A/O BUFF-GP
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Backing Material
    Nylon
  • Max Rpm
    8000 rpm
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Disc Color
    Maroon
  • Manufacturer Stock Number
    66000006396
  • Manufacturer Upc Number
    00051115330384
  • UPC_NO
    00051115330384
  • Application
    Cleaning And Deburring
  • Color
    Red
  • Manufacturer Package Quantity
    25
  • Mounting Type
    Quick-Change Type R
  • Overall Diameter
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text