Motion
840458  3" LOCKIT MEDIUM A/O BUFF-H/S

3M
840458 3" LOCKIT MEDIUM A/O BUFF-H/S

Standard Abrasives Non-Woven Finishing Disc - 3.0000 in Disc Dia, Aluminum Oxide, 8000 rpm
Mi Item #02560687
MFR #840458 3" LOCKIT MEDIUM A/O BUFF-H/S
Price$7.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
840458 3" LOCKIT MEDIUM A/O BUFF-H/S

Standard Abrasives Non-Woven Finishing Disc - 3.0000 in Disc Dia, Aluminum Oxide, 8000 rpm
Mi Item #02560687
MFR #840458 3" LOCKIT MEDIUM A/O BUFF-H/S

Mfr description
840458 3" LOCKIT MEDIUM A/O BUFF-H/S
  • For industrial/occupational use only. Not for consumer sale or use.
  • High Strength is the best material for light deburring and finishing applications
  • Very fine high luster and decorative finishes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.09/each

Specifications

Dimensions

  • Disc Diameter  
    3.0000 in
  • Overall Diameter
    3.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Backing Material
    Nylon
  • Color
    Blue
  • Disc Color
    Blue
  • Grade
    Medium
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    66000227810
  • Manufacturer Upc Number
    00051115331251
  • Max Rpm
    8000 rpm
  • Mounting Type
    Quick-Change Type R
  • UPC_NO
    00051115331251
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)