Motion
32510 840312 QUICK CHANGE TS BUFF AND BLEND PG DISC

3M
32510 840312 QUICK CHANGE TS BUFF AND BLEND PG DISC

Standard Abrasives Non-Woven Finishing Disc - 2.0000 in Disc Dia, Aluminum Oxide, 12000 rpm
Mi Item #02560693
MFR #32510 840312 QUICK CHANGE TS BUFF AND BLEND PG DISC
Price$2.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
32510 840312 QUICK CHANGE TS BUFF AND BLEND PG DISC

Standard Abrasives Non-Woven Finishing Disc - 2.0000 in Disc Dia, Aluminum Oxide, 12000 rpm
Mi Item #02560693
MFR #32510 840312 QUICK CHANGE TS BUFF AND BLEND PG DISC

Mfr description
32510 840312 QUICK CHANGE TS BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Standard Abrasives™ Quick Change TS Buff and Blend GP Disc
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.21/each

Specifications

Dimensions

  • Disc Diameter  
    2 in
  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Cleaning And Deburring
  • Backing Material
    Nylon
  • Color
    Red
  • Disc Color
    Maroon
  • Grade
    Medium
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    66000001108
  • Manufacturer Upc Number
    00051115325106
  • Max Rpm
    12000 rpm
  • Mounting Type
    Quick-Change Type S
  • UPC_NO
    00051115325106
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)