Motion
840412  3" SOCATT MEDIUM A/O BUFF-GP

3M
840412 3" SOCATT MEDIUM A/O BUFF-GP

Standard Abrasives Non-Woven Finishing Disc - 3.0000 in Disc Dia, Aluminum Oxide, 8000 rpm
MI ITEM #02560694
MFR #840412 3" SOCATT MEDIUM A/O BUFF-GP
Price$3.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
840412 3" SOCATT MEDIUM A/O BUFF-GP

Standard Abrasives Non-Woven Finishing Disc - 3.0000 in Disc Dia, Aluminum Oxide, 8000 rpm
MI ITEM #02560694
MFR #840412 3" SOCATT MEDIUM A/O BUFF-GP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.60/each

Specifications

Dimensions

  • Disc Diameter  
    3 in
  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Cleaning, Deburring
  • Backing Material
    Nylon
  • Color
    Maroon
  • Disc Attachment Type
    Type 2
  • Disc Color
    Maroon
  • Grade
    Medium
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    66000001132
  • Manufacturer Upc Number
    00051115325137
  • Max Rpm
    8000 rpm
  • Mounting Type
    Quick-Change Type S
  • Series
    584421
  • UPC_NO
    00051115325137

Overview

Mfr description
840412 3" SOCATT MEDIUM A/O BUFF-GP
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought