Motion
840115  1" SOCATT V-FINE A/O BUFF-GP

3M
840115 1" SOCATT V-FINE A/O BUFF-GP

Non-Woven Finishing Disc - 1.0000 in Disc Dia, Aluminum Oxide, 12000 rpm
MI ITEM #02560703
MFR #840115 1" SOCATT V-FINE A/O BUFF-GP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
840115 1" SOCATT V-FINE A/O BUFF-GP

Non-Woven Finishing Disc - 1.0000 in Disc Dia, Aluminum Oxide, 12000 rpm
MI ITEM #02560703
MFR #840115 1" SOCATT V-FINE A/O BUFF-GP

Mfr description
840115 1" SOCATT V-FINE A/O BUFF-GP
  • For industrial/occupational use only. Not for consumer sale or use.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    1 in
  • Overall Diameter
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Cleaning And Deburring
  • Backing Material
    Nylon
  • Color
    Red
  • Disc Color
    Maroon
  • Grade
    Very Fine
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    66000006842
  • Manufacturer Upc Number
    00051115330834
  • Max Rpm
    12000 rpm
  • Mounting Type
    Quick-Change Type S
  • UPC_NO
    00051115330834

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)