Motion
840415  3" SOCATT V-FINE A/O BUFF-GP

3M
840415 3" SOCATT V-FINE A/O BUFF-GP

Non-Woven Finishing Disc - 3 in Disc Dia, Aluminum Oxide, 8000 RPM, 25 Per Pack
Mi Item #02560706
MFR #840415 3" SOCATT V-FINE A/O BUFF-GP
Price$3.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
840415 3" SOCATT V-FINE A/O BUFF-GP

Non-Woven Finishing Disc - 3 in Disc Dia, Aluminum Oxide, 8000 RPM, 25 Per Pack
Mi Item #02560706
MFR #840415 3" SOCATT V-FINE A/O BUFF-GP

Mfr description
840415 3" SOCATT V-FINE A/O BUFF-GP
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.90/each

Specifications

Dimensions

  • Disc Diameter  
    3 in
  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Backing Material
    Nylon
  • Color
    Red
  • Disc Color
    Maroon
  • Grade
    Very Fine
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    66000007188
  • Manufacturer Upc Number
    00051115331176
  • Max Rpm
    8000 rpm
  • Mounting Type
    Quick-Change Type S
  • UPC_NO
    00051115331176
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)