Motion
840702  6" 1/2"ID BRITE STRIP PLUS

3M
840702 6" 1/2"ID BRITE STRIP PLUS

Non-Woven Finishing Disc - 6 in Disc Dia, Silicon Carbide, 4000 RPM, 1/2 in, 5 Per Pack
MI ITEM #02560712
MFR #840702 6" 1/2"ID BRITE STRIP PLUS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
840702 6" 1/2"ID BRITE STRIP PLUS

Non-Woven Finishing Disc - 6 in Disc Dia, Silicon Carbide, 4000 RPM, 1/2 in, 5 Per Pack
MI ITEM #02560712
MFR #840702 6" 1/2"ID BRITE STRIP PLUS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter
    1/2 in
  • Disc Diameter  
    6 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Non-Woven
  • Backing Material
    Nylon
  • Disc Color
    Blue
  • Grade
    Coarse
  • Includes Center Hole
    Center Hole Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Package Quantity
    5
  • Manufacturer Upc Number
    00051115331411
  • Max Rpm
    4000 rpm
  • Mounting Type
    Locking Nut
  • UPC_NO
    00051115331411

Overview

Mfr description
840702 6" 1/2"ID BRITE STRIP PLUS
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought