Overview
Mfr description
843201 2" 1/4"ID BRITE STRIP
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Abrasive TypeNon-Woven
- Disc Diameter
- Abrasive MaterialSilicon Carbide
- GradeCoarse
- Backing MaterialNylon
- Max Rpm12000 rpm
- Includes Center HoleCenter Hole Included
- Center Hole Diameter1/4 in
- Includes Vacuum HolesVacuum Holes Not Included
- Disc ColorBlack
- UPC_NO00051115359163
- Manufacturer Package Quantity25
- Mounting TypeLocking Nut
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data