Motion
840701  6" 1/2"ID BRITE STRIP

3M
840701 6" 1/2"ID BRITE STRIP

Non-Woven Finishing Disc - 6 in Disc Dia, Silicon Carbide, 4000 RPM, 1/2 in, 5 Per Pack
Mi Item #02560716
MFR #840701 6" 1/2"ID BRITE STRIP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
840701 6" 1/2"ID BRITE STRIP

Non-Woven Finishing Disc - 6 in Disc Dia, Silicon Carbide, 4000 RPM, 1/2 in, 5 Per Pack
Mi Item #02560716
MFR #840701 6" 1/2"ID BRITE STRIP

Mfr description
840701 6" 1/2"ID BRITE STRIP
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter
    1/2 in
  • Disc Diameter  
    6 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Non-Woven
  • Backing Material
    Nylon
  • Disc Color
    Black
  • Grade
    Coarse
  • Includes Center Hole
    Center Hole Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Package Quantity
    5
  • Manufacturer Upc Number
    00051115331404
  • Max Rpm
    4000 rpm
  • Mounting Type
    Locking Nut
  • UPC_NO
    00051115331404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)