Motion
860708  6" 1/2"ID VFN A/O BUFF-H/S

3M
860708 6" 1/2"ID VFN A/O BUFF-H/S

Non-Woven Finishing Disc - 6 in Disc Dia, Aluminum Oxide, 3600 RPM, 1/2 in, 10 Per Pack
MI ITEM #02560738
MFR #860708 6" 1/2"ID VFN A/O BUFF-H/S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
860708 6" 1/2"ID VFN A/O BUFF-H/S

Non-Woven Finishing Disc - 6 in Disc Dia, Aluminum Oxide, 3600 RPM, 1/2 in, 10 Per Pack
MI ITEM #02560738
MFR #860708 6" 1/2"ID VFN A/O BUFF-H/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
860708 6" 1/2"ID VFN A/O BUFF-H/S
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Very Fine
  • Backing Material
    Nylon
  • Max Rpm
    3600 rpm
  • Includes Center Hole
    Center Hole Included
  • Center Hole Diameter
    1/2 in
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Disc Color
    Maroon
  • Manufacturer Stock Number
    66000001199
  • Manufacturer Upc Number
    00051115325199
  • UPC_NO
    00051115325199
  • Color
    Red
  • Manufacturer Package Quantity
    10
  • Mounting Type
    Locking Nut
  • Overall Diameter
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text