Motion
860908  8" 1/2"ID VFN A/O BUFF-H/S

3M
860908 8" 1/2"ID VFN A/O BUFF-H/S

Non-Woven Finishing Disc - 8 in Disc Dia, Aluminum Oxide, 2700 RPM, 1/2 in, 10 Per Pack
MI ITEM #02560741
MFR #860908 8" 1/2"ID VFN A/O BUFF-H/S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
860908 8" 1/2"ID VFN A/O BUFF-H/S

Non-Woven Finishing Disc - 8 in Disc Dia, Aluminum Oxide, 2700 RPM, 1/2 in, 10 Per Pack
MI ITEM #02560741
MFR #860908 8" 1/2"ID VFN A/O BUFF-H/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter
    1/2 in
  • Disc Diameter  
    8 in
  • Overall Diameter
    8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Backing Material
    Nylon
  • Color
    Red
  • Disc Color
    Maroon
  • Grade
    Very Fine
  • Includes Center Hole
    Center Hole Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    66000008301
  • Manufacturer Upc Number
    00051115332296
  • Max Rpm
    2700 rpm
  • Mounting Type
    Locking Nut
  • UPC_NO
    00051115332296

Overview

Mfr description
860908 8" 1/2"ID VFN A/O BUFF-H/S
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought