Motion
810910  8" 1/2"ID MED A/O BUFF-H/S

3M
810910 8" 1/2"ID MED A/O BUFF-H/S

Non-Woven Finishing Disc - 8.0000 in Disc Dia, Aluminum Oxide, 2700 rpm, 1/2 in Hole Dia.
Mi Item #02560742
MFR #810910 8" 1/2"ID MED A/O BUFF-H/S
Price$19.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
810910 8" 1/2"ID MED A/O BUFF-H/S

Non-Woven Finishing Disc - 8.0000 in Disc Dia, Aluminum Oxide, 2700 rpm, 1/2 in Hole Dia.
Mi Item #02560742
MFR #810910 8" 1/2"ID MED A/O BUFF-H/S

Mfr description
810910 8" 1/2"ID MED A/O BUFF-H/S
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.47/each

Specifications

Dimensions

  • Center Hole Diameter
    1/2 in
  • Disc Diameter  
    8 in
  • Overall Diameter
    8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Backing Material
    Nylon
  • Color
    Blue
  • Disc Color
    Blue
  • Grade
    Medium
  • Includes Center Hole
    Center Hole Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    66000001181
  • Manufacturer Upc Number
    00051115325182
  • Max Rpm
    2700 rpm
  • UPC_NO
    00051115325182
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)