Motion
840809

3M
840809

Non-Woven Finishing Disc - 7 in Disc Dia, Aluminum Oxide, 3000 RPM, 1/2 in, 10 Per Pack
MI ITEM #02560762
MFR #840809
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
840809

Non-Woven Finishing Disc - 7 in Disc Dia, Aluminum Oxide, 3000 RPM, 1/2 in, 10 Per Pack
MI ITEM #02560762
MFR #840809

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
840809 7" 1/2"ID FIN A/O BUFF-GP
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Fine
  • Backing Material
    Nylon
  • Max Rpm
    3000 rpm
  • Includes Center Hole
    Center Hole Included
  • Center Hole Diameter
    1/2 in
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Disc Color
    Maroon
  • UPC_NO
    00051115360343
  • Manufacturer Package Quantity
    10
  • Mounting Type
    Locking Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text