Motion
831720 6" W/8 HLS MED A/O BUFF-GP HK&LP

3M
831720 6" W/8 HLS MED A/O BUFF-GP HK&LP

Non-Woven Finishing Disc - 6 in Disc Dia, Aluminum Oxide, 10000 RPM, 10 Per Pack
MI ITEM #02560787
MFR #831720 6" W/8 HLS MED A/O BUFF-GP HK&LP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
831720 6" W/8 HLS MED A/O BUFF-GP HK&LP

Non-Woven Finishing Disc - 6 in Disc Dia, Aluminum Oxide, 10000 RPM, 10 Per Pack
MI ITEM #02560787
MFR #831720 6" W/8 HLS MED A/O BUFF-GP HK&LP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
831720 6" W/8 HLS MED A/O BUFF-GP HK&LP
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Max Rpm
    10000 rpm
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Included
  • Number Of Vacuum Holes
    8
  • Disc Color
    Maroon
  • Manufacturer Stock Number
    66000036757
  • Manufacturer Upc Number
    00051115360756
  • UPC_NO
    00051115360756
  • Color
    Red
  • Manufacturer Package Quantity
    10
  • Mounting Type
    Hook & Loop
  • Overall Diameter
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text