Motion
840100  1" SOCATT FELT DISC

3M
840100 1" SOCATT FELT DISC

Non-Woven Finishing Disc - 1 in Disc Dia, 20000 RPM, 100 Per Pack
Mi Item #02560875
MFR #840100 1" SOCATT FELT DISC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
840100 1" SOCATT FELT DISC

Non-Woven Finishing Disc - 1 in Disc Dia, 20000 RPM, 100 Per Pack
Mi Item #02560875
MFR #840100 1" SOCATT FELT DISC

Mfr description
840100 1" SOCATT FELT DISC
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    1 in
  • Overall Diameter
    1 in

Details

  • Abrasive Type
    Non-Woven
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    66000053059
  • Manufacturer Upc Number
    00051115377051
  • Max Rpm
    20000 rpm
  • Mounting Type
    Quick-Change Type S
  • UPC_NO
    00051115377051
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)