Motion
840400  3" SOCATT FELT DISC

3M
840400 3" SOCATT FELT DISC

Non-Woven Finishing Disc - 3 in Disc Dia, Felt, 18000 RPM, 10 Per Pack
MI ITEM #02560877
MFR #840400 3" SOCATT FELT DISC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
840400 3" SOCATT FELT DISC

Non-Woven Finishing Disc - 3 in Disc Dia, Felt, 18000 RPM, 10 Per Pack
MI ITEM #02560877
MFR #840400 3" SOCATT FELT DISC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
840400 3" SOCATT FELT DISC
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Felt
  • Max Rpm
    18000 rpm
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Stock Number
    66000053075
  • Manufacturer Upc Number
    00051115377075
  • UPC_NO
    00051115377075
  • Manufacturer Package Quantity
    10
  • Mounting Type
    Quick-Change Type S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text