Motion
840480  3" LOCKIT FELT DISC

3M
840480 3" LOCKIT FELT DISC

Non-Woven Finishing Disc - 3.0000 in Disc Dia, Felt, 18000 rpm
MI ITEM #02560879
MFR #840480 3" LOCKIT FELT DISC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
840480 3" LOCKIT FELT DISC

Non-Woven Finishing Disc - 3.0000 in Disc Dia, Felt, 18000 rpm
MI ITEM #02560879
MFR #840480 3" LOCKIT FELT DISC

Mfr description
840480 3" LOCKIT FELT DISC
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    3 in
  • Overall Diameter
    3.0000 in

Details

  • Abrasive Material
    Felt
  • Abrasive Type
    Non-Woven
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    66000007279
  • Manufacturer Upc Number
    00051115331268
  • Max Rpm
    18000 rpm
  • Mounting Type
    Quick-Change Type R
  • UPC_NO
    00051115331268

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)