Motion
7000121661

3M
7000121661

Hand Pads, Holders, Set & Kit - Silicon Carbide, Grade: Ultra Fine, 6.0000 in Wide, 9.0000 in Long
Mi Item #02560880
MFR #7000121661
Price$2.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000121661

Hand Pads, Holders, Set & Kit - Silicon Carbide, Grade: Ultra Fine, 6.0000 in Wide, 9.0000 in Long
Mi Item #02560880
MFR #7000121661

Mfr description
827500 CASE 6"X9" ULTRA FINE HANDPAD
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.22/each

Specifications

Dimensions

  • Overall Length
    9.0000 in
  • Overall Width
    6.0000 in

Details

  • Abrasive Material
    Silicon Carbide
  • Grade
    Ultra Fine
  • Manufacturer Stock Number
    7000121661
  • Manufacturer Upc Number
    50051115325262
  • Pad Color
    Gray
  • Pad Holder Color
    Gray
  • Product Types
    Hand Pad
  • UPC_NO
    50051115325262
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)