Motion
7000121662

3M
7000121662

Hand Pads, Holders, Set & Kit - Aluminum Oxide, Grade: Medium, 6.0000 in Wide, 9.0000 in Long
Mi Item #02560881
MFR #7000121662
Price$248.59/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000121662

Hand Pads, Holders, Set & Kit - Aluminum Oxide, Grade: Medium, 6.0000 in Wide, 9.0000 in Long
Mi Item #02560881
MFR #7000121662

Mfr description
827510 CASE 6"X9" HEAVY DUTY HANDPAD
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$248.59/ca

Specifications

Dimensions

  • Overall Length
    9.0000 in
  • Overall Width
    6.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Manufacturer Stock Number
    66000001280
  • Manufacturer Upc Number
    00051115325281
  • Pad Color
    Tan
  • Pad Holder Color
    Tan
  • Product Types
    Hand Pad
  • UPC_NO
    00051115325281
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)