1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
827520 CASE 6"X9" IND SCOURING HANDPAD
827520 CASE 6"X9" IND SCOURING HANDPAD
MI ITEM #
02560884
MFR #
827520 CASE 6"X9" IND SCOURING HANDPAD
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
3M 827520 CASE 6"X9" IND SCOURING HANDPAD
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
827520 CASE 6"X9" IND SCOURING HANDPAD
827520 CASE 6"X9" IND SCOURING HANDPAD
MI ITEM #
02560884
MFR #
827520 CASE 6"X9" IND SCOURING HANDPAD
Mfr description
827520 CASE 6"X9" IND SCOURING HANDPAD
For industrial/occupational use only. Not for consumer sale or use.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
9 in
Overall Width
6 in
Details
Abrasive Material Color
Green
Manufacturer Package Quantity
60
Pad Type
Scouring Pad
Scouring Level
Industrial Grade
UPC_NO
50051115325293
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items