Motion
725008  BR-CB 1X3/8X2PLYX8-32 AO-VF-H/P

3M
725008 BR-CB 1X3/8X2PLYX8-32 AO-VF-H/P

Buffing or Polishing Pad - 1 in Diameter, Aluminum Oxide, 20000 RPM
MI ITEM #02560890
MFR #725008 BR-CB 1X3/8X2PLYX8-32 AO-VF-H/P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
725008 BR-CB 1X3/8X2PLYX8-32 AO-VF-H/P

Buffing or Polishing Pad - 1 in Diameter, Aluminum Oxide, 20000 RPM
MI ITEM #02560890
MFR #725008 BR-CB 1X3/8X2PLYX8-32 AO-VF-H/P

Mfr description
725008 BR-CB 1X3/8X2PLYX8-32 AO-VF-H/P
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Diameter
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Connector Type
    Bolt-On
  • Manufacturer Stock Number
    66000006115
  • Manufacturer Upc Number
    00051115330100
  • Max Rpm
    20000 rpm
  • Pad Material
    Aluminum Oxide
  • UPC_NO
    00051115330100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)