Motion
725013 BR-CB 1.5X.5X2PLYX8-32 AO-VF-H/P

3M
725013 BR-CB 1.5X.5X2PLYX8-32 AO-VF-H/P

Buffing or Polishing Pad - 1-1/2 in Diameter, Aluminum Oxide, 20000 RPM
MI ITEM #02560893
MFR #725013 BR-CB 1.5X.5X2PLYX8-32 AO-VF-H/P
Price$8.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
725013 BR-CB 1.5X.5X2PLYX8-32 AO-VF-H/P

Buffing or Polishing Pad - 1-1/2 in Diameter, Aluminum Oxide, 20000 RPM
MI ITEM #02560893
MFR #725013 BR-CB 1.5X.5X2PLYX8-32 AO-VF-H/P

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.89/each

Specifications

Dimensions

  • Overall Diameter
    1-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Connector Type
    Bolt-On
  • Manufacturer Stock Number
    66000006131
  • Manufacturer Upc Number
    00051115330124
  • Max Rpm
    20000 rpm
  • Pad Material
    Aluminum Oxide
  • UPC_NO
    00051115330124

Overview

Mfr description
725013 BR-CB 1.5X.5X2PLYX8-32 AO-VF-H/P
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought