Motion
725005 BR-CB 1.5X.5X3PLYX8-32AO-MED-H/P

3M
725005 BR-CB 1.5X.5X3PLYX8-32AO-MED-H/P

Buffing or Polishing Pad - 1-1/2 in Diameter, Aluminum Oxide, 20000 RPM
Mi Item #02560895
MFR #725005 BR-CB 1.5X.5X3PLYX8-32AO-MED-H/P
Price$11.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
725005 BR-CB 1.5X.5X3PLYX8-32AO-MED-H/P

Buffing or Polishing Pad - 1-1/2 in Diameter, Aluminum Oxide, 20000 RPM
Mi Item #02560895
MFR #725005 BR-CB 1.5X.5X3PLYX8-32AO-MED-H/P

Mfr description
725005 BR-CB 1.5X.5X3PLYX8-32AO-MED-H/P
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable construction withstands heavy edge work while blending and polishing; long life
  • Extended duration and rate of cut
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.73/each

Specifications

Dimensions

  • Overall Diameter
    1-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Blue
  • Connector Type
    Bolt-On
  • Manufacturer Stock Number
    66000006081
  • Manufacturer Upc Number
    00051115330070
  • Max Rpm
    20000 rpm
  • Pad Material
    Aluminum Oxide
  • UPC_NO
    00051115330070
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)