Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
847418

Non-Woven Finishing Disc - 4-1/2 in Disc Dia, Aluminum Oxide, 5/8 in, 10 Per Pack
MI ITEM #02560930
MFR #847418

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
847418 4-1/2 5/8"HOLE MEDIUM S/COND-GP
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Includes Center Hole
    Center Hole Included
  • Center Hole Diameter
    5/8 in
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Disc Color
    Maroon
  • Manufacturer Package Quantity
    10
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text