Overview
Mfr description
849418 4-1/2 7/8"HOLE MEDIUM S/COND-GP
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- Abrasive TypeNon-Woven
- Disc Diameter
- Abrasive MaterialAluminum Oxide
- GradeMedium
- Includes Center HoleCenter Hole Included
- Center Hole Diameter7/8 in
- Includes Vacuum HolesVacuum Holes Not Included
- Disc ColorMaroon
- Manufacturer Package Quantity10
- Mounting TypeHook & Loop
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data