Specifications
Dimensions
- Disc Diameter4-1/2 in
- Overall Diameter4.5 in
Details
- Abrasive MaterialAluminum Oxide
- Abrasive TypeNon-Woven
- ColorRed
- Disc ColorMaroon
- GradeMedium
- Includes Center HoleCenter Hole Not Included
- Includes Vacuum HolesVacuum Holes Not Included
- Manufacturer Package Quantity10
- Manufacturer Stock Number66000007584
- Manufacturer Upc Number00051115331572
- Max Rpm8000 rpm
- Mounting TypeHook & Loop
- UPC_NO00051115331572
Overview
Mfr description
845512 4-1/2 PLAIN MEDIUM S/COND-FE
- For industrial/occupational use only. Not for consumer sale or use.