Motion
845511  4-1/2 PLAIN COARSE S/COND-FE

3M
845511 4-1/2 PLAIN COARSE S/COND-FE

Non-Woven Finishing Disc - 4-1/2 in Disc Dia, Aluminum Oxide, 8000 RPM, 10 Per Pack
MI ITEM #02560939
MFR #845511 4-1/2 PLAIN COARSE S/COND-FE
List Price$9.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
845511 4-1/2 PLAIN COARSE S/COND-FE

Non-Woven Finishing Disc - 4-1/2 in Disc Dia, Aluminum Oxide, 8000 RPM, 10 Per Pack
MI ITEM #02560939
MFR #845511 4-1/2 PLAIN COARSE S/COND-FE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.28/each for your price

Overview

Mfr description
845511 4-1/2 PLAIN COARSE S/COND-FE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Coarse
  • Max Rpm
    8000 rpm
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Disc Color
    Brown
  • Manufacturer Stock Number
    66000033390
  • Manufacturer Upc Number
    00051115357398
  • UPC_NO
    00051115357398
  • Color
    Brown
  • Manufacturer Package Quantity
    10
  • Mounting Type
    Hook & Loop
  • Overall Diameter
    4.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text