Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
845612

Non-Woven Finishing Disc - 5 in Disc Dia, Aluminum Oxide, 7000 RPM, 10 Per Pack
MI ITEM #02560941
MFR #845612

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
845612 5" PLAIN MEDIUM S/COND-FE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Max Rpm
    7000 rpm
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Disc Color
    Maroon
  • Manufacturer Stock Number
    66000007600
  • Manufacturer Upc Number
    00051115331596
  • UPC_NO
    00051115331596
  • Manufacturer Package Quantity
    10
  • Mounting Type
    Hook & Loop
  • Overall Diameter
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text