Motion
845611  5" PLAIN COARSE S/COND-FE

3M
845611 5" PLAIN COARSE S/COND-FE

Non-Woven Finishing Disc - 5 in Disc Dia, Aluminum Oxide, 7000 RPM, 10 Per Pack
MI ITEM #02560942
MFR #845611 5" PLAIN COARSE S/COND-FE
Price$11.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
845611 5" PLAIN COARSE S/COND-FE

Non-Woven Finishing Disc - 5 in Disc Dia, Aluminum Oxide, 7000 RPM, 10 Per Pack
MI ITEM #02560942
MFR #845611 5" PLAIN COARSE S/COND-FE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.08/each

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Color
    Brown
  • Disc Color
    Brown
  • Grade
    Coarse
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    66000001322
  • Manufacturer Upc Number
    00051115325328
  • Max Rpm
    7000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051115325328

Overview

Mfr description
845611 5" PLAIN COARSE S/COND-FE
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought