Motion
845812  7" PLAIN MEDIUM S/COND-FE

3M
845812 7" PLAIN MEDIUM S/COND-FE

Non-Woven Finishing Disc - 7 in Disc Dia, Aluminum Oxide, 6000 RPM, 10 Per Pack
MI ITEM #02560944
MFR #845812 7" PLAIN MEDIUM S/COND-FE
List Price$17.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
845812 7" PLAIN MEDIUM S/COND-FE

Non-Woven Finishing Disc - 7 in Disc Dia, Aluminum Oxide, 6000 RPM, 10 Per Pack
MI ITEM #02560944
MFR #845812 7" PLAIN MEDIUM S/COND-FE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.02/each for your price

Overview

Mfr description
845812 7" PLAIN MEDIUM S/COND-FE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Max Rpm
    6000 rpm
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Disc Color
    Maroon
  • Manufacturer Stock Number
    66000007675
  • Manufacturer Upc Number
    00051115331664
  • UPC_NO
    00051115331664
  • Manufacturer Package Quantity
    10
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text