Motion
845811  7" PLAIN COARSE S/COND-FE

3M
845811 7" PLAIN COARSE S/COND-FE

Non-Woven Finishing Disc - 7.0000 in Disc Dia, Aluminum Oxide, 6000 rpm
Mi Item #02560945
MFR #845811 7" PLAIN COARSE S/COND-FE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
845811 7" PLAIN COARSE S/COND-FE

Non-Woven Finishing Disc - 7.0000 in Disc Dia, Aluminum Oxide, 6000 rpm
Mi Item #02560945
MFR #845811 7" PLAIN COARSE S/COND-FE

Mfr description
845811 7" PLAIN COARSE S/COND-FE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    0.94 in
  • Disc Diameter  
    7 in
  • Overall Diameter
    7 in
  • Overall Length
    6-3/4 in
  • Working Load Limit
    1/2 lb

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Color
    Clear
  • Disc Color
    Brown
  • Grade
    Coarse
  • Hook Item
    Small Wire Hooks
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    66000007667
  • Manufacturer Upc Number
    00051115331657
  • Max Rpm
    6000 rpm
  • Mount Type
    Adhesive
  • Mounting Type
    Hook & Loop
  • Number of Hooks
    3
  • UPC_NO
    00051115331657
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)