Motion
845516  4-1/2 PLAIN V-FINE S/COND-RC

3M
845516 4-1/2 PLAIN V-FINE S/COND-RC

Non-Woven Finishing Disc - 4-1/2 in Disc Dia, Aluminum Oxide, 8000 RPM, 10 Per Pack
MI ITEM #02560961
MFR #845516 4-1/2 PLAIN V-FINE S/COND-RC
List Price$8.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
845516 4-1/2 PLAIN V-FINE S/COND-RC

Non-Woven Finishing Disc - 4-1/2 in Disc Dia, Aluminum Oxide, 8000 RPM, 10 Per Pack
MI ITEM #02560961
MFR #845516 4-1/2 PLAIN V-FINE S/COND-RC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.09/each for your price

Overview

Mfr description
845516 4-1/2 PLAIN V-FINE S/COND-RC
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Very Fine
  • Max Rpm
    8000 rpm
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Disc Color
    Blue
  • Manufacturer Stock Number
    66000033804
  • Manufacturer Upc Number
    00051115357800
  • UPC_NO
    00051115357800
  • Manufacturer Package Quantity
    10
  • Mounting Type
    Hook & Loop
  • Overall Diameter
    4.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought