Motion
845616  5" PLAIN V-FINE S/COND-RC

3M
845616 5" PLAIN V-FINE S/COND-RC

Non-Woven Finishing Disc - 5 in Disc Dia, Aluminum Oxide, 7000 RPM, 10 Per Pack
Mi Item #02560964
MFR #845616 5" PLAIN V-FINE S/COND-RC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
845616 5" PLAIN V-FINE S/COND-RC

Non-Woven Finishing Disc - 5 in Disc Dia, Aluminum Oxide, 7000 RPM, 10 Per Pack
Mi Item #02560964
MFR #845616 5" PLAIN V-FINE S/COND-RC

Mfr description
845616 5" PLAIN V-FINE S/COND-RC
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Disc Color
    Blue
  • Grade
    Very Fine
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    66000007634
  • Manufacturer Upc Number
    00051115331626
  • Max Rpm
    7000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051115331626
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)